Skip Content


Heavy-Duty Satin Chrome QDB2-Series Deadbolt, Single-Cylinder, Different

  • Item # 2WHE2
  • My Part #
  • Mfr. Model # 660 15 RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Deadbolt,HD,Satin Chrome close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series QDB2
  • Lockset Finish Satin Chrome
  • Keyway Type Schlage C
  • Key Type Different
  • Standards ANSI A156.5
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder Single
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • Includes Hardware
  • Material Brass
  • Number of Keys 2
  • Pins 6
  • Security Type Heavy-Duty
  • Strike Dim. 2-3/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Heavy-Duty Satin Chrome QDB2-Series Deadbolt, Single-Cylinder, Different is rated 3.0 out of 5 by 2.
Rated 1 out of 5 by from Worst on the Market If you are looking for security do not choose this deadbolt. If you are using the smartkey, expect it to fail within a year. These locks are made from potmetal and meet the minimum grade of the ANSI standards. DO NOT BUY!!!
Date published: 2016-07-31
Rated 5 out of 5 by from Just what I wanted I bought this product for a rental property. I wanted security, ease of operation, and durable. [This review was collected as part of a promotion.]
Date published: 2016-05-13
  • y_2018, m_3, d_16, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_2WHE2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.