Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
KWIKSET

Heavy-Duty Bright Brass QDB1-Series Deadbolt Less Cylinder, 6 Pin-Cylinder, Different

  • Item # 4FPR8
  • My Part #
  • Mfr. Model # 660 3 SMT RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Heavy-Duty Bright Brass QDB1-Series Deadbolt Less Cylinder, 6 Pin-Cylinder, Different close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $34.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin Unknown Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deadbolt Less Cylinder
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 1
  • Series QDB1
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset KW1
  • Key Type Different
  • Standards ANSI A156.5
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/4"
  • Ligature Resistant No
  • Cylinder 6 Pin
  • Faceplate Dimensions 1-1/8" x 2-1/4"
  • For Door Thickness 1-3/8" to 2-1/4"
  • For Use With Keyed Door
  • Includes Hardware, Cylinder
  • Material Brass
  • Number of Keys 2
  • Pins 6
  • Security Type Heavy-Duty
  • Strike Round Corner
  • Strike Dim. 2-3/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by Deadbolt locks that are easy to install If you ever need to change your Deadbolt & key the Kwikset components are almost universal. This means that one can usually change out the cylinder and use all the old hardware and latch, the part that moves in & out. The Kwikset brand is especially handy for landlords that need to change locks quickly & often. Another bonus Kwikset give you is the fact that repair parts are often in stock at your local hardware, and the keys somehow duplicate easily & correctly. I can't tell you how many times I've had a key made for a different brand and it didn't work. Kwikset duplicate keys always work the first time for some reason. A little security tip; if you use a foot or so long piece of plumbers strap (metal tape w/holes) screwed along the wooden door frame (behind the molding) to reinforce the hole for the latch - it makes it very difficult to kick in the door. If you need keyed alike locks, the key codes are on the package. So you can match up as many keyed alike locks as needed. March 26, 2015
  • 2015-09-08T19:45:05.070-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4FPR8, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.