Skip Content

WV
KWIKSET

Cylinder Reset Cradle,Commercial

  • Item # 2WJE2
  • My Part #
  • Mfr. Model # 83260 SMT RESET CRADLE GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Cylinder Reset Cradle,Commercial close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $35.30 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.41 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cylinder Reset Cradle
  • Lockset Cylinder Type Cylinder Reset Cradle
  • Location Type Commercial
  • Material Plastic
  • Keying Re-Keying Cradle
  • Number of Keys 1
  • Keyway Type Kwikset(R)
  • Standards ANSI
  • For Use With Kwikset Smartkey Compatible Cylinders
  • Number of Pins 0
  • Includes Tool and Smart Key Learn Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Cylinder Reset Cradle,Commercial is rated 2.0 out of 5 by 4.
Rated 5 out of 5 by from Lost my keys Thanks to you 800# I called you. So helpful in telling me I can order a new cylinder with direction. It save my new door knob from the trash!! [This review was collected as part of a promotion.]
Date published: 2017-12-16
Rated 1 out of 5 by from Doesn't work consistently We have​ one of these at Lowe's and I have succeeded in fixing 3 smartkey locks. The screw kept falling out so I superglued it in. Work again for a bit but now a cylinder is trapped in the cradle and I can't get it out. Hard to impress customers this way.
Date published: 2017-05-20
Rated 1 out of 5 by from Quality is questionable I purchased one of these for use on my new house doors as the old owner lost all keys except front door key. It worked on one cylinder, then the screw holding the spring came loose and will no longer stay in place rendering the cradle completely useless. For the money this should work on more than 1 cylinder. [This review was collected as part of a promotion.]
Date published: 2017-05-16
Rated 1 out of 5 by from Kwikset Smartkey cradle fails! I have purchased two of these cradles and both lasted for less than 10 cylinders before it quit working. As much as I hate, I just take the locks apart and reset them that way. I have no clue to why these cradles fail after limited use at the price they cost.
Date published: 2016-12-21
  • y_2018, m_5, d_25, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_2WJE2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.