TP
KWIKSET

Medium-Duty Bright Brass 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder

  • Item # 5PHJ3
  • My Part #
  • Mfr. Model # 816 3 SMT RCAL RCS GR
  • Catalog Page # N/A
  • UNSPSC # 46171503
Medium-Duty Bright Brass 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $60.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Key Control Deadbolt
  • Mortise/Cylindrical Cylindrical
  • Location Type Commercial
  • Lockset Grade 2
  • Series 816
  • Lockset Finish Bright Brass
  • Keyway Type Kwikset KW1, KC
  • Key Type Master
  • Standards ANSI A156.10
  • ADA Compliant No
  • Lockset Fire Rating Not Rated
  • Backset 2-3/8" or 2-3/4"
  • Ligature Resistant No
  • Cylinder SmartKey(R) Re-key Technology
  • Faceplate Dimensions 1" x 2-1/4"
  • For Door Thickness 1-3/8" to 1-3/4"
  • For Use With Keyed Door
  • Includes Hardware and Keys
  • Material Metal
  • Number of Keys 2
  • Pins 9
  • Security Type Medium-Duty
  • Strike Round Corner
  • Strike Dim. 1" x 2-1/4"
  • Throw Length 1"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Bright Brass 816-Series Key Control Deadbolt, SmartKey® Re-key Technology-Cylinder is rated 4.2 out of 5 by 5.
Rated 5 out of 5 by from Time and Money Saver! I have owned several of these for about 4 years. I transitioned all of my rental to this system so I did not have to replace the locks each time there was a vacancy. Each renter gets the security of knowing no one else has a key to their unit and I save time and money! [This review was collected as part of a promotion.]
Date published: 2017-02-26
Rated 5 out of 5 by from Great Price and Product. I bought this lock last summer and I couldn't believe how easy it was to install. Once I had the lock installed, I used the SmartKey to convert it so my original keys still worked. Once I used the SMARTKEY the process was very easy.. Now, 6 months later, the lock is still operating Flawlessly. What a terrific product. [This review was collected as part of a promotion.]
Date published: 2017-02-12
Rated 5 out of 5 by from Brass finish Very impressed that the brass finish on the deadbolt holds up so well [This review was collected as part of a promotion.]
Date published: 2016-05-08
Rated 5 out of 5 by from Household locks I've purchased Kwikset locks for years. I'm especially thankful for the Kwikset Smartkey lock system. I've changed my home and daughters house locks using the Kwikset SmartKey technology. If by losing a house key you can quickly change the lock tumblers by rekeying and maintain the safety of your home without a locksmith or changing your house locks. If you need to perform maintenance on your locks, they are easy to remove, clean, inspect and lubricate; if needed. [This review was collected as part of a promotion.]
Date published: 2016-04-16
Rated 1 out of 5 by from failed to set, now they dont take any key I bought several to do my entire house with matching keys, when i tried to set the second lock it failed to take, now it wont take any key, the next one failed and then the first one that did work got messed up and now all 4 new locks are duds. no key will work them.
Date published: 2015-07-08
  • y_2018, m_7, d_27, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_5PHJ3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.