C3
KWAZAR

White Plastic Spray Foamer, 2L, 1 EA

  • Item # 49XT67
  • My Part #
  • Mfr. Model # 083840
  • Catalog Page # N/A
  • UNSPSC # 52151644
White Plastic Spray Foamer, 2L, 1 EA close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Janitorial Carts and Supply Holders~Spray Bottles and Trigger Sprays


$56.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.35 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

Foamers change liquids into thick foams that cling to surfaces.

Spray bottles and trigger sprayers are used to apply cleaners, degreasers, disinfectants, and other liquids. They are typically filled from bulk containers and used for small jobs, such as cleaning glass or countertops.

View More

Technical Specs

  • Item Spray Foamer
  • Size 2L
  • Color White
  • Imprinting Professional Heavy Duty Sprayer, Spray Mist
  • Material Plastic
  • For Use With Cleaning, Degreasing or Disinfecting
  • Includes Trigger Sprayer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms