Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
K&W

Trans Treatment, High Mile Auto, 16 oz.

  • Item# 5EVZ2
  • Mfr. Model# 402916
  • Catalog Page# N/A
  • UNSPSC# 47131828
Trans Treatment,High Mile Auto,16 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Transmission Treatment
  • Type High Mileage Automatic
  • Size 16 oz.
  • Size/Net Weight 16 Fl oz.
  • Color Pale Yellow
  • Container Type Bottle
  • Appearance Slightly Viscous Pale Yellow Liquid
  • Flash Point (F) 289
  • Specific Gravity 0.9
  • VOC Content 0
  • For Use With Vehicles with 75,000 Miles or More
  • Application Extends Transmission Life, Restores ATF Viscosity, Stops Leaks and Restores Smooth Shifting
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.