Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
K&W

Motor Flush Engine Cleaner, 32 Oz, Can

  • Item # 5EVZ3
  • Mfr. Model # 402232
  • Catalog Page # N/A
  • UNSPSC # 47131828
Motor Flush Engine Cleaner,32 Oz,Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Flushes

Technical Specs

  • Item Five Minute Engine Flush
  • Size 32 oz.
  • Size/Net Weight 32 Fl Oz
  • Container Type Can
  • Specific Gravity 0.8655
  • VOC Content 401.6
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following countries: Canada, Colombia, Hong Kong, Japan and Taiwan.

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms