Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
KUULAIRE

Portable Evaporative Cooler, 525 cfm

  • Item# 4HWJ6
  • Mfr. Model# PACKA55
  • Catalog Page# N/A
  • UNSPSC# 40101703
Portable Evaporative Cooler,525 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Evaporative Coolers

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 525 cfm
  • Cooling Capacity 400 sq. ft.
  • Drive Type Direct
  • Speed 3
  • Motor HP 1/16
  • Voltage 115
  • Discharge Front
  • Width 19"
  • Depth 16-1/2"
  • Height 36-1/2"
  • Grille Width 13"
  • Grille Height 6"
  • Media High Efficiency Rigid Evaporative
  • Pad Thickness 1-1/2"
  • Pump Voltage 115
  • Power Cord Length 5-3/4 ft.
  • Water Capacity 7.9 gal.
  • Fill Type Manual Fill
  • Operating Weight 35 lb.
  • Color Gray
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms