Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KUULAIRE

Portable Evaporative Cooler, 350 cfm, 120V

  • Item# 29TJ73
  • Mfr. Model# PACKA43
  • Catalog Page# N/A
  • UNSPSC# 40101703
Portable Evaporative Cooler,350 cfm,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Humidifies, filters, freshens, and circulates air throughout the year. Direct-drive cooler features automatic swing louvers, low-water sensors, high-efficiency rigid media, and timer. Operate as a fan or cooler.

View More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 350 cfm
  • Cooling Capacity 175 sq. ft.
  • Drive Type Direct
  • Speed 3
  • Motor HP 1/25
  • Voltage 120
  • Amps 0.68
  • Width 15-7/10"
  • Depth 12-3/5"
  • Height 27-7/10"
  • Media Rigid
  • Pad Thickness 3"
  • Pump Voltage 120
  • Power Cord Length 6 ft.
  • Water Capacity 4 gal.
  • Fill Type Manual
  • Operating Weight 51 lb.
  • Material Plastic
  • Finish Painted
  • Color Silver
  • Includes Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms