Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KUSHLAN PRODUCTS Wheelbarrow Mixer: 6 cu ft Size, 5 1/2 hp HP, Loncin Gas, Polyethylene

Item 
56LA90
Mfr. Model 
650GAS-L

Product Details

Catalog Page
856
Brand
KUSHLAN PRODUCTS
Size
6 cu ft
HP
5-1/2 hp
Motor
Loncin Gas
Drum Material
Polyethylene
Drum Gauge
5/16 in
Drum Dia.
28 in
Drum Opening
17-1/2 in
Rotation Speed at Load
0 to 21 RPM
Mixing Volume
0 to 10 gal
Frame
Steel Tubing
Handles
Telescopic
Locking System
Pin
Overall Height
43 in
Overall Length
65 in
Overall Width
29 in
Axle Type
Rigid
Wheels
Flat Free
Net Weight
164 lb
Product Type
Wheelbarrow Mixer
UNSPSC
22101901
Country of Origin
China (subject to change)