Navigation Menu New

Access My Account, Order History, Lists and more here.

54DH91 KRM160-L UNSPSC # 22101604

Tamping Ram: 11 in X 13 in Plate Size, 4000 lb, 350 to 700 VPM

  • Item # 54DH91
  • Mfr. Model # KRM160-L
  • UNSPSC # 22101604
  • Catalog Page # 1009 1009
Country of Origin China. Country of Origin is subject to change.

Kushlan Products KRM 160 Tamping Ram with Honda Engine GX 160 features heavy-duty roll cage and throttle cable. Includes removable dolly wheels for easier mobility. Utilizes lean carburetor settings and additional measures to reduce the emissions of carbon monoxide, oxides of nitrogen and hydrocarbons which are produced in the combustion process.

Tap image to zoom.

Roll over image to zoom.

Tamping Ram: 11 in X 13 in Plate Size, 4000 lb, 350 to 700 VPM

  • Item # 54DH91
  • Mfr. Model # KRM160-L
  • UNSPSC # 22101604
  • Catalog Page # 1009 1009
Country of Origin China. Country of Origin is subject to change.

Kushlan Products KRM 160 Tamping Ram with Honda Engine GX 160 features heavy-duty roll cage and throttle cable. Includes removable dolly wheels for easier mobility. Utilizes lean carburetor settings and additional measures to reduce the emissions of carbon monoxide, oxides of nitrogen and hydrocarbons which are produced in the combustion process.

Technical Specs

  • Item Tamping Ram
  • Engine Loncin 5.5 HP
  • Plate Size 11 in X 13 in
  • Length 24 in
  • Width 20 in
  • Weight 275 lb
  • Force 4000 lb
  • Vibration 350 to 700 VPM
  • RPM 3,600 RPM
  • Max. Speed 3600 rpm

Kushlan Products KRM 160 Tamping Ram with Honda Engine GX 160 features heavy-duty roll cage and throttle cable. Includes removable dolly wheels for easier mobility. Utilizes lean carburetor settings and additional measures to reduce the emissions of carbon monoxide, oxides of nitrogen and hydrocarbons which are produced in the combustion process.

Back to Top