Navigation Menu New

Access My Account, Order History, Lists and more here.

54DH93 KPC160-L-W UNSPSC # 22101604

Plate Compactor: 18 in X 23-5/8 in Plate Size, 2300 Centrifugal Pounds, 3600 VPM

  • Item # 54DH93
  • Mfr. Model # KPC160-L-W
  • UNSPSC # 22101604
  • Catalog Page # 1009 1009
Country of Origin China. Country of Origin is subject to change.

Kushlan Products KPC 160 W Plate Compactor has a Loncin G160F 5.5 HP engine. Heavy-duty shock mounting helps reduce vibration to upper engine handle. Sealed seat belt cover helps keep sand and soil out. Open plate is self cleaning. This single-direction plate compactor has water tank, sparyer and collapsible handle. Removeable fluid tank and dolly wheels for easier movement.

Tap image to zoom.

Roll over image to zoom.

Plate Compactor: 18 in X 23-5/8 in Plate Size, 2300 Centrifugal Pounds, 3600 VPM

  • Item # 54DH93
  • Mfr. Model # KPC160-L-W
  • UNSPSC # 22101604
  • Catalog Page # 1009 1009
Country of Origin China. Country of Origin is subject to change.

Kushlan Products KPC 160 W Plate Compactor has a Loncin G160F 5.5 HP engine. Heavy-duty shock mounting helps reduce vibration to upper engine handle. Sealed seat belt cover helps keep sand and soil out. Open plate is self cleaning. This single-direction plate compactor has water tank, sparyer and collapsible handle. Removeable fluid tank and dolly wheels for easier movement.

Technical Specs

  • Item Plate Compactor
  • Engine Loncin G160F 5.5 HP
  • Plate Size 18 in X 23-5/8 in
  • Length 39 in
  • Width 20 in
  • Weight 180 lb
  • Force 2300 Centrifugal Pounds
  • Vibration 3600 VPM
  • RPM 3,600 RPM
  • Max. Speed 559 mm/sec

Kushlan Products KPC 160 W Plate Compactor has a Loncin G160F 5.5 HP engine. Heavy-duty shock mounting helps reduce vibration to upper engine handle. Sealed seat belt cover helps keep sand and soil out. Open plate is self cleaning. This single-direction plate compactor has water tank, sparyer and collapsible handle. Removeable fluid tank and dolly wheels for easier movement.

Back to Top