Navigation Menu New

Access My Account, Order History, Lists and more here.

54DH92 KPC60-L UNSPSC # 22101604

Plate Compactor: 15 in X 20-1/4 in Plate Size, 2300 lb, 3600 VPM

  • Item # 54DH92
  • Mfr. Model # KPC60-L
  • UNSPSC # 22101604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Plate Compactor: 15 in X 20-1/4 in Plate Size, 2300 lb, 3600 VPM

  • Item # 54DH92
  • Mfr. Model # KPC60-L
  • UNSPSC # 22101604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Plate Compactor
  • Engine Loncin 5.5 HP
  • Plate Size 15 in X 20-1/4 in
  • Length 36 in
  • Width 18 in
  • Weight 140 lb
  • Force 2300 lb
  • Vibration 3600 VPM
  • RPM 4,200 RPM
  • Max. Speed 559 mm/sec
Back to Top