Skip Content

DV
KUSHLAN PRODUCTS

Pedestal Mixer,3-1/2 Cu. Ft.,120V ,3/4HP

  • Item # 2DCL4
  • My Part #
  • Mfr. Model # 350P
  • Catalog Page # N/A
  • UNSPSC # 24101507
Pedestal Mixer,3-1/2 Cu. Ft.,120V ,3/4HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Pedestal Mixer
  • Size 3-1/2 cu. ft.
  • HP 3/4
  • Motor 120V, ODP
  • Drum Material Polyethylene
  • Drum Gauge 5/16"
  • Drum Dia. 22"
  • Drum Opening 17"
  • Frame Steel Tubing
  • Handles Removable
  • Overall Height 59"
  • Overall Length 54-3/8"
  • Overall Width 35-3/8"
  • Axle Type Rigid
  • Net Weight 152 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products