C3
KUSHLAN PRODUCTS

Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP

  • Item # 22DA24
  • My Part #
  • Mfr. Model # 350MP
  • Catalog Page # 893
  • UNSPSC # 22101901
Pedestal Mixer, 3.5 cu ft, 115V, 3/4HP close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Outdoor Equipment~Concrete Mixing and Preparation~Concrete Mixers


$796.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 155.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric concrete mixer swivels 360° and can be discharged in any direction. The drum angle is adjustable for particular mixes and the welded steel frames can be easily broken down without tools. Includes an 8" power cord.

View More

Technical Specs

  • Item Pedestal Mixer
  • Size 3-1/2 cu. ft.
  • HP 3/4
  • Motor 115V Direct Drive
  • Drum Material Polyethylene
  • Drum Gauge 5/16"
  • Drum Dia. 22"
  • Drum Opening 17"
  • Frame Heavy Gauge Steel Tubing
  • Handles Telescoping
  • Locking System Pin
  • Overall Height 62"
  • Overall Length 57"
  • Overall Width 29"
  • Axle Type Rigid
  • Wheels Flat Free Rubber
  • Wheel Dia. 14"
  • Wheel Width 3"
  • Net Weight 100 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products