Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
KURT

Flat Vise, 3600 V, 6 In, 6356 Lbs of Force

  • Item# 2MGH9
  • Mfr. Model# 3600V
  • Catalog Page# N/A
  • UNSPSC# 27112102
Flat Vise,3600 V,6 In,6356 Lbs of Force close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Machining Vises

Technical Specs

  • Item Flat Vise
  • Type 3600 V
  • Base Flat
  • Jaw Width (In.) 6
  • Jaw Opening (In.) 6
  • Throat Depth (In.) 1-7/10
  • Overall Length (In.) 14.75
  • Overall Height (In.) 4.67
  • Max. Travel 6
  • Clamping Force (Lb.) 6356
  • Jaw Deflection 0.0001
  • Jaw Plate 0.0001
  • Bed/Base 0.0001
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms