Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

KURIYAMA

PVC with Wire Helix and Yarn Reinforcement Reinforced Tubing, SAE, 1-1/4" Inside Dia., 1-3/4" Outsid

  • Item# 4EGR6
  • Mfr. Model# K7300-20X50
  • Catalog Page# 3537
  • UNSPSC# 31231313
PVC with Wire Helix and Yarn Reinforcement Reinforced Tubing, SAE, 1-1/4" Inside Dia., 1-3/4" Outsid close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $620.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 38.25 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Reinforced PVC Tubing

• Hardness: Shore A73 Clear color
Heavy-Wall Reinforced

• Temp. range: 15° to 150°F
For vacuum and/or higher-pressure applications. Steel wire dissipates static; yarn reinforcement allows higher working pressure.
FDA Approved; meets USDA, NSF, ROHS, and 3A.

View More

Technical Specs

  • Item Reinforced Tubing
  • SAE or Metric SAE
  • Inside Dia. 1-1/4"
  • Outside Dia. 1-3/4"
  • Length 50 ft.
  • Max. Pressure 175 psi@70 Degrees F
  • Hardness Shore A: 73
  • Color Clear
  • Material PVC with Wire Helix and Yarn Reinforcement
  • Flexibility Flexible
  • Wall Thickness 17/64"
  • Bend Radius 4-1/2"
  • Tensile Strength 2200 psi
  • Temp. Range 15 Degrees to 150 Degrees F
  • Vacuum (In. Hg) 29.9
  • Application Water and Liquid Food Transfer
  • Standards FDA, USDA, NSF, ROHS and 3A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.