Skip Content
ST
TM
GRAINGER APPROVED

PVC with Wire Helix Reinforced Tubing, SAE, 1-1/2" Inside Dia., 1-7/8" Outside Dia.

  • Item # 2LZE2
  • My Part #
  • Mfr. Model # K7160-24
  • Catalog Page # 2902
  • UNSPSC # 31231313
Reinforced Tubing,50 psi at 70F,50 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $294.20 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 31.9 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wire-Reinforced

• Temp range: 25° to 150°F
Spiral wire reinforcement prevents kinking and collapsing; maintains full vacuum ratings.
FDA Approved; meets NSF 51 and 61, Prop 65, USDA, 3A, and CFR 21 Parts 170 to 199.
Reinforced PVC Tubing

• Hardness: Shore A73 Clear color

View More

Technical Specs

  • Item Reinforced Tubing
  • Tube Material PVC with Wire Helix
  • Tube Hardness Shore A: 73
  • Inside Dia. 1-1/2"
  • Outside Dia. 1-7/8"
  • Wall Thickness 3/16"
  • Max. Pressure 50 psi @ 70 Degrees F
  • Tube Length 50 ft.
  • Tube Color Clear
  • Tube Bend Radius 6"
  • SAE or Metric SAE
  • Tensile Strength 2175 psi
  • Temp. Range 25 Degrees to 150 Degrees F
  • Vacuum Rating 29.9 in. Hg.
  • Application Air and Water Supply Lines, Air Breathing Lines, Car Wash Applications, Coolant Lines, Deionized Water Systems, Food and Beverage Dispensing, Full Vacuum Lines, Industrial Vacuum Pumps, Pneumatic Parts Transfer
  • Standards NSF, USDA, 3A
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.