Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KURIYAMA

PVC Tubing, SAE, 1/2" Inside Dia., 5/8" Outside Dia.

  • Item# 2LZC9
  • Mfr. Model# GR023-0810X100
  • Catalog Page# N/A
  • UNSPSC# 31231313
PVC Tubing, SAE, 1/2" Inside Dia., 5/8" Outside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $38.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

KuriYama

• Temp. range: 25° to 150°F Hardness: Shore A73
Meets USDA, 3-A standards.
UV-Resistant PVC Tubing

• Black color 100-ft. length
UV and ozone resistance allows extended use in outdoor applications, such as water and chemical plants.

View More

Technical Specs

  • Item Tubing
  • Tube Material PVC
  • Tube Hardness Shore A: 73
  • Inside Dia. 1/2"
  • Outside Dia. 5/8"
  • Wall Thickness 1/16"
  • Max. Pressure 30 psi
  • Tube Length 100 ft.
  • Tube Color Black
  • Tube Bend Radius 4"
  • SAE or Metric SAE
  • Tensile Strength 2175 psi
  • Temp. Range 25 Degrees to 150 Degrees F
  • Vacuum Rating Not Rated
  • Application UV and Ozone Resistant for Outdoor Applications
  • Standards NSF, USDA, 3A
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.