C3
KURIYAMA

Food Tubing, Metric, 38.10mm Inside Dia., 49.30mm Outside Dia.

  • Item # 29WK49
  • My Part #
  • Mfr. Model # WT150X100
  • Catalog Page # N/A
  • UNSPSC # 40142007
Food Tubing, Metric, 38.10mm Inside Dia., 49.30mm Outside Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $577.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.1 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Tubing
  • Tube Material PVC
  • Tube Hardness Shore A: 62
  • Inside Dia. 38.10mm
  • Outside Dia. 49.30mm
  • Wall Thickness 4.80mm
  • Max. Pressure 55 psi @ 68 Degrees F
  • Tube Length 100 ft.
  • Tube Color Clear
  • Tube Bend Radius 3"
  • SAE or Metric Metric
  • Flexibility Flexible
  • Tensile Strength 1800 psi
  • Temp. Range -4 Degrees to 150 Degrees F
  • Vacuum Rating 28 in. Hg.
  • Application Food Grade Liquids, Material Handling
  • Standards 3A, BSE, TSE, FDA, RoHS, USDA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.