Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
KURIYAMA

300 ft. Flexible Breathing Hose, 21/25" Outside Dia., 1/2" Inside Dia.

  • Item# 4EGT3
  • Mfr. Model# A1243H-08X300
  • Catalog Page# N/A
  • UNSPSC# 40142007
300 ft. Flexible Breathing Hose, 21/25" Outside Dia., 1/2" Inside Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,136.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 59.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Nontoxic Breathing Air PVC Tubing/Hose

• Max. pressure: 250 psi at 70°F Temp. range: -15° to 150°F Black color
Yarn-reinforced PVC tubing provides low-temperature flexibility and low odor, compared to traditional rubber hose. For general Type C air supply lines, paint spray booths, indoor in-plant air service, and outdoor open-air service.
FDA Approved; meets NIOSH and RoHS.

View More

Technical Specs

  • Item Breathing Hose
  • Tube Material Yarn Reinforced PVC
  • Inside Dia. 1/2"
  • Outside Dia. 21/25"
  • Wall Thickness 0.170"
  • Max. Pressure 250 psi at 70 Degrees F
  • Tube Length 300 ft.
  • Temp. Range -15 Degrees to 150 Degrees F
  • Tube Color Black
  • Type Flexible
  • Features Non Toxic, Low Temp, Low Odor and Heavy Wall
  • Application Indoor and Outdoor Air, Plant Services and Paint Spray Booths
  • Standards FDA, NIOSH and RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.