Skip Content

TP
KURIYAMA

20 ft. Coupled Assembly Food/Beverage Hose, 3"

  • Item # 44ZF34
  • My Part #
  • Mfr. Model # FT300-20-CE
  • Catalog Page # 2594
  • UNSPSC # 40142007
Food/Beverage Hose,Clear,3 in. ID,20 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $614.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 34.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Handles pressure, vacuum, and gravity flow applications. Smooth inner bore provides high flow rates. Designed for easy cleaning using materials that will not impart or retain odors and tastes. Noncontaminating, non-corrugated, and constructed with FDA-compliant food grade materials.

View More

Technical Specs

  • Item Food/Beverage Hose
  • Wet or Dry Application Wet and Dry
  • Coupled Assembly / Bulk Coupled Assembly
  • Inside Dia. - Food Hose 3"
  • Length - Food Hose 20 ft.
  • Max. Pressure - Food Hose 55 psi
  • Max. Vacuum - Food Hose 28" Hg
  • Tube Material PVC
  • Cover Material PVC
  • Outside Dia. 3-27/64"
  • Fittings Cam and Groove
  • Coupling Material Aluminum
  • Color Clear
  • Bend Radius 11"
  • Temp. Range -4 Degrees F to 150 Degrees F
  • Safety Factor 4:1
  • Reinforcement PVC Helix
  • Agency Compliance FDA, ROHS, USDA, BSE/TSE
  • Meets 3A 20-25, BSE/TSE, FDA CFR Title 21, ROHS and USDA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.