Skip Content

DG
KUDOS SPA

Kudos Spa Hand and Body Lotion, Cucumber and White Tea Fragrance, 1.1 oz. Tube, 300 PK

  • Item # 6GAJ2
  • My Part #
  • Mfr. Model # D30-KDS
  • Catalog Page # N/A
  • UNSPSC # 53131607
Hand and Body Lotion,Tube,PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Create a spa-like in-room experience. Enriched with extracts and essential oils including rosemary, coconut, and shea butter to promote soft, healthy skin. Each tube is sealed with a tamperproof label. Product and plastic packaging are fully biodegradable in landfill; packaging is recyclable.

View More

Technical Specs

  • Item Hand and Body Lotion
  • Hygiene Product Grouping Hand and Body Lotion
  • Hygiene Series None
  • Requires Dispenser No
  • Packaging Type Tube
  • Size 1.1 oz.
  • Fragrance Cucumber and White Tea
  • Collection Kudos Spa
  • Formula Extract and Oil Enriched
  • Color White
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Minimum 30% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.