DV
KUBE SYSTEMS

6-1/2" x 18-7/64" x 3-1/2" Cell Phone Charging Station Compatible With Most Major Cell Phones, Table

  • Item # 54FH55
  • My Part #
  • Mfr. Model # KUBE 5
  • Catalog Page # N/A
  • UNSPSC # 26111704
6-1/2" x 18-7/64" x 3-1/2" Cell Phone Charging Station Compatible With Most Major Cell Phones, Table close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Cell Phone Charging Station
  • Number of Compartments 5
  • Compatible With Most Major Cell Phones, Tablets
  • Height 3-1/2"
  • Width 6-1/2"
  • Depth 18-7/64"
  • Features Wireless Charging, Built-In Charging Cables, (2) USB Charging Ports, 18,000mAh Battery, Up to 9 hr. of Phone Charge Time, Replaceable Cables
  • Includes Charging Tray, Manual, Warranty
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.