Skip Content

DV
KUBE SYSTEMS

4-7/64" 2-9/32" x 4-9/64" Rectangle LED Desk Clock, Black Plastic Frame

  • Item # 54FH51
  • My Part #
  • Mfr. Model # CLOCK-BLK
  • Catalog Page # N/A
  • UNSPSC # 54111601
4-7/64" 2-9/32" x 4-9/64" Rectangle LED Desk Clock, Black Plastic Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Clocks

Product Details

Each clock includes an array of features, from 24-hour weather marine forecasts to a telescopic antenna.

View More

Technical Specs

  • Item Desk Clock
  • Digital/Analog Digital
  • Clock Movement Type Manual
  • Display Type LED
  • Shape Rectangle
  • Overall Dia. 4-7/64"
  • Face Dia. 3-29/32"
  • Frame Color Black
  • Basic Power Source Electric
  • Mount Surface
  • Digit Color White
  • No. of Digits 4
  • Width 4-9/64"
  • Features Built-In Charging Cables, (2) USB Ports, High Quality Speaker, Auto-Fading Dimmer Function, 3.5mm Headphone Jack
  • Case Material Plastic
  • Case Color Black
  • Face Color Black
  • Time Adjustment Manual Adjust
  • Lens Material Plastic
  • Connector Type Apple 30-Pin, Apple Lightning, Micro-USB, (2) USB Type-A
  • Includes Manual, Warranty
  • Depth 4-13/64"
  • Height 2-9/32"
  • Specific Power Source 110V
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.