Navigation Menu New

Access My Account, Order History, Lists and more here.

36WC18 KTI-58809 UNSPSC # 27112120

KTI

Locking Welding Clamp: 2 3/4 in Max. Opening, 3 1/4 in Throat Dp, 500 lb

  • Item # 36WC18
  • Mfr. Model # KTI-58809
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

KTI

Locking Welding Clamp: 2 3/4 in Max. Opening, 3 1/4 in Throat Dp, 500 lb

  • Item # 36WC18
  • Mfr. Model # KTI-58809
  • UNSPSC # 27112120
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Locking Clamp Product Grouping Locking Welding Clamps
  • Item Locking Welding Clamp
  • Max. Opening 2 3/4 in
  • Throat Depth 3 1/4 in
  • Clamping Force 500 lb
  • Nominal Clamp Size 9 in
  • Number of Pieces 1
  • Swivel Pad No
  • Tether Style Tether Capable
  • Overall Clamp Length 9 in
  • Finish Chrome Plated
  • Material Chrome Vanadium Steel
  • Locking Mechanism Quick Release Trigger
  • Screw Mechanism Knurled Adjustable
  • Jaw Width 2 3/4 in
  • Jaw Type U-shaped
  • Characteristics Locking Welding Clamp Jaw Improved Visibility and Less Obstruction to Work Area, Manufactured From High-Grade Heat-Treated Alloy Steel for Strength and Durability, Perfect for Welding Applications or Securing Awkward Shaped Work Pieces, Superior Grip to H
  • Standards ANSI
Back to Top