Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KTI Combination Wrench Set: Alloy Steel, Chrome, 16 Tools, 1/4 in to 1 1/4 in Range of Head Sizes

Item 
36WA93
Mfr. Model 
KTI-41016

Product Details

Catalog Page
N/A
Brand
KTI
Material
Alloy Steel
Finish
Chrome
Number of Tools
16
Range of Head Sizes
1/4 in to 1-1/4 in
Head Offset Angle
15 °
Head Type
Offset
Container Type
Pouch
Measurement Type
SAE
Head Size
1/4 in; 5/16 in; 3/8 in; 7/16 in; 1/2 in; 9/16 in; 5/8 in; 11/16 in; 3/4 in; 13/16 in; 7/8 in; 15/16 in; 1 in; 1-1/16 in; 1-1/8 in; 1-1/4 in
Opening Type
Rounded
Tether Style
Tether Capable
Corrosion Resistant
Yes
Anti-Slip Design
No
Insulated
No
Ratcheting
No
Reversing
No
Container Color
Red
Box End Type
12-Point Box End
Number of Points
12
Range of Lengths
4-1/2 in to 16-3/8 in
Wrench Product Grouping
Wrench Sets
Standards
ANSI
UNSPSC
27111714
Country of Origin
Taiwan (subject to change)
Product Description

These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.