Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KTI Combination Wrench: Alloy Steel, Chrome, 7/16 in Head Size, 6 1/2 in Overall Lg, Offset

Item 
36WC11
Mfr. Model 
KTI-45914

Product Details

Catalog Page
N/A
Brand
KTI
Material
Alloy Steel
Finish
Chrome
Head Size
7/16 in
Overall Length
6-1/2 in
Head Offset Angle
15 °
Head Type
Offset
Measurement Type
SAE
Opening Type
Rounded
Box End Type
12-Point Box End
Number of Points
12
Tether Style
Tether Capable
Insulated
No
Reversing
Yes
Ratcheting
Yes
Min. Arc Swing
5 °
Standards
ANSI
Handle Type
One Piece
UNSPSC
27111713
Country of Origin
Taiwan (subject to change)
Product Description

Ratcheting combination wrenches come with an open end and a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. Combination wrenches have the same SAE (inch) size on each end for use on one specific size fastener. A gear mechanism on the box end allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the tool.