Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

KTI Combination Wrench: Alloy Steel, Chrome, 28 mm Head Size, 14 1/4 in Overall Lg, Offset

Item 
36WC06
Mfr. Model 
KTI-41828

Product Details

Catalog Page
N/A
Brand
KTI
Material
Alloy Steel
Finish
Chrome
Head Size
28 mm
Overall Length
14-1/4 in
Head Offset Angle
15 °
Head Type
Offset
Measurement Type
Metric
Opening Type
Rounded
Box End Type
12-Point Box End
Number of Points
12
Tether Style
Tether Capable
Insulated
No
Reversing
No
Ratcheting
No
Anti-Slip Design
No
Handle Type
One Piece
UNSPSC
27111713
Country of Origin
Taiwan (subject to change)
Product Description

These combination wrenches have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. The wrenches have the same metric size on each end for use on one specific size fastener.