Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

K-SUN

White on Blue Polyester Cartridge Label, Indoor/Outdoor Label Type, 26 ft. Length, 1" Width

  • Item# 4HUJ9
  • Mfr. Model# 224WL
  • Catalog Page# N/A
  • UNSPSC# 55121611
White on Blue Polyester Cartridge Label, Indoor/Outdoor Label Type, 26 ft. Length, 1" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cartridge Label
  • Color White on Blue
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Width 1"
  • Length 26 ft.
  • For Use With Pearlabel(TM) 360, Pearlabel(TM) 270, Green Machine(R), Green Machine(R)-PC, 2001XL, 2001XLB, 2001XLST, 2010PC, 2011XLB, 2011XLB-PC, 2012XLST, 2012XLST-PC
  • Adhesive Yes
  • Max. Lines of Print 8
  • Temp. Range -346 Degrees to 302 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: China, Japan and South Korea.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.