ST
KST COATINGS

Roof Repair, 10 oz., Black

  • Item # 36MV72
  • My Part #
  • Mfr. Model # KS0083600-01
  • Catalog Page # N/A
  • UNSPSC # 12163501
Roof Repair,  10 oz.,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~HVAC and Refrigeration~Roofing Repair Supplies~Roof Repair Products and Tools


$7.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Roof Repair
  • Size 10 oz.
  • Functional Cure Not Specified
  • Adheres To Asphalt-Based Roofing Substrates
  • Application Patch and Repair for Asphalt-Based Roofing Substrates. Wet Or Dry Surfaces and Underwater
  • For Use With Asphalt-Based Roofing Substrates
  • Characteristics Premium Performance, Seals Quickly, Will Not Pull Apart or Lose Its Bond, Remains Soft and Pliable, Resists Temperature Change, Can Be Applied to Wet or Dry Surfaces, Even Underwater
  • Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms