Skip Content

ST
KST COATINGS

Premium Roof Coating,White,4.75 gal.

  • Item # 4EEZ7
  • My Part #
  • Mfr. Model # KST000SRB-20
  • Catalog Page # 1459
  • UNSPSC # 31211504
Premium Roof Coating,White,4.75 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $145.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 56.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Goes on blue and dries to a bright white. Elastomeric reflects up to 90% of the sun's rays. Use with No. 4FJJ6.

View More

Technical Specs

  • Item Protective Roof Coating
  • Size 4.75 gal.
  • Color White
  • Coverage 50 to 100 sq. ft./gal.
  • Dry Time 6 hr.
  • Dry Time Recoat 24 hr.
  • VOC Content Less Than16g/L
  • Surface Metal, Concrete, Fiberglass, Masonry, Stucco
  • Application Temperature Above 50 Degrees F
  • Application Method Roll, Spray
  • Standards Energy Star
  • For Use With Patching Compounds, Mesh Fabrics, Tapes, Primers
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.