Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
KST COATINGS

Leak Sealer,12 oz,Black,Up to 15 sq. ft.

  • Item # 36MV77
  • My Part #
  • Mfr. Model # KS0065125-18
  • Catalog Page # 1616
  • UNSPSC # 15121516
Leak Sealer,12 oz,Black,Up to 15 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $9.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Displace water from wet surfaces and create a tight seal. Has an aerosol formula that bonds and seals instantly to clean, dry surfaces.

View More

Technical Specs

  • Item Leak Sealer
  • VOC Content 39.71%
  • Size 12 oz.
  • Net Weight 12 oz.
  • Color Black
  • Coverage Up to 15 sq. ft.
  • Dry Time 24 hr.
  • Application Temperature 40 Degrees to 80 Degrees F
  • For Use With Metal, Aluminum, Masonry, Plastic, Asphalt/Fiberglass Shingles, Cedar Shake, Acrylic Roof Coatings, Cement and Shake
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.