Skip Content

WV
KRYTOX

White PTFE Multipurpose Grease, 0.8kg, NLGI Grade: 2

  • Item # 35RU13
  • My Part #
  • Mfr. Model # GPL-200
  • Catalog Page # N/A
  • UNSPSC # 15121902
Grease,Cartridge,0.8kg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $138.49 / each

Web Price $653.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

White buttery fluorinated synthetic grease is non-reactive, nonflammable, safe in chemical and oxygen service, and is long lasting. Grease does not damage plastics or elastomers, or cause corrosion to metals.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Synthetic
  • Container Size 0.8kg
  • Lubricant NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color White
  • Grease Container Cartridge
  • Min. Operating Temp. 158 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • Flash Point No
  • Four-Ball Wear Not Specified
  • Specific Gravity 1.89 to 1.93 at 75 Degrees F
  • Timken OK Load 30 lb.
  • Application General Purpose, Bearing, Valves, O-Ring Seals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.