DV
KRYTOX

White PTFE Multipurpose Grease, 20kg, NLGI Grade: 2

  • Item # 35RU12
  • My Part #
  • Mfr. Model # GPL-200
  • Catalog Page # N/A
  • UNSPSC # 15121902
White PTFE Multipurpose Grease, 20kg, NLGI Grade: 2 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multipurpose Greases

Product Details

White buttery fluorinated synthetic grease is non-reactive, nonflammable, safe in chemical and oxygen service, and is long lasting. Grease does not damage plastics or elastomers, or cause corrosion to metals.

View More

Technical Specs

  • Item Multipurpose Grease
  • NLGI Grade 2
  • Base Oil Synthetic
  • Container Size 20kg
  • NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color White
  • Grease Container Pail
  • Min. Operating Temp. 158 Degrees F
  • Max. Operating Temp. 150 Degrees F
  • Flash Point No
  • Four-Ball Wear Not Specified
  • Specific Gravity 1.89 to 1.93 at 75 Degrees F
  • Timken OK Load 30 lb.
  • Application General Purpose, Bearing, Valves, O-Ring Seals
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms