Skip Content
NC
KRYTOX

White PTFE High Temperature Grease, 0.5kg, NLGI Grade: 2

  • Item # 35RR26
  • My Part #
  • Mfr. Model # 240 AA
  • Catalog Page # N/A
  • UNSPSC # 15121902
Grease,Jar,0.5kg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,169.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Krytox™ 240 Series are synthetic fluorinated lubricants used in extreme conditions such as continuous high temperatures up to 300 °C (572 °F) and higher temperatures for shorter periods, depending on product grade limits. In the aerospace industry, it is used in various applications spanning from bearings and sealants to O-rings and oxygen systems. It is robust in harsh environments and has excellent frictional properties, allowing it to resist change in properties over time, provide longer wear, and lower energy consumption. Nonflammable. Chemically inert. No silicone. Lubricant does not do damage to plastics or elastomers, or cause corrosion to metals.

View More

Technical Specs

  • Item High Temperature Grease
  • NLGI Grade 2
  • Base Oil Synthetic
  • Container Size 0.5kg
  • Lubricant NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color White
  • Grease Container Jar
  • Min. Operating Temp. 123 Degrees F
  • Max. Operating Temp. 350 Degrees F
  • Flash Point No
  • Four-Ball Wear Not Specified
  • Specific Gravity 1.89 to 1.93
  • Timken OK Load 30 lb.
  • Application Aerospace, Bearing, Valves, O-Ring Seals
How can we improve our Technical Specifications?

Compliance and Restrictions

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.