Skip Content

DV
KRYTOX

Viscosity Oil, 8 oz. Dropper Bottle

  • Item # 35RR14
  • My Part #
  • Mfr. Model # 157 FSH
  • Catalog Page # N/A
  • UNSPSC # 12181602
Viscosity Oil, 8 oz. Dropper Bottle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lubricant

Product Details

Krytox® 157 FS has been effective in surface pretreatment of magnetic recording discs prior to the application of a Krytox® fluorinated lubricant.

View More

Technical Specs

  • Lubricant Type Lubricant
  • Item Viscosity Oil
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Container Dropper Bottle
  • Container Size 8 oz.
  • Series FSH
  • Lubricant Color Clear
  • Chemical Base Synthetic Oil
  • Flash Point None
  • Specific Gravity N/A
  • Application For Seals, Valves, Gaskets, Chains and Activators
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms