Skip Content

TP
KRYTOX

Extreme Chemical and Vacuum Condition Grease, -103°F to 410°F, PTFE, 1.76 oz. Syringe

  • Item # 52HN47
  • My Part #
  • Mfr. Model # FPG 182
  • Catalog Page # N/A
  • UNSPSC # 15121520
Multipurpose Lubricant,Size 1.76 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $375.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubricant Type Aerospace Lubricant
  • Item Extreme Chemical and Vacuum Condition Grease
  • Lubricant NSF Rating Not Rated
  • Lubricant Film Wet
  • Lubricant Additives PTFE
  • Min. Operating Temp. -103 Degrees F
  • Max. Operating Temp. 410 Degrees F
  • GHS Flammability Rating Flammable Liquid
  • Lubricant Container Syringe
  • Container Size 1.76 oz.
  • Series FPG
  • Lubricant Color White
  • Net Weight 1.76 oz.
  • Chemical Base PFPE
  • Flash Point None
  • Specific Gravity 1.89
  • VOC Content Not Specified
  • Application Reduce Friction in Sliding, Twisting or Spinning Parts, Bonds Quickly to Clean Metal, Wood, Designed Use with Air Spraying Equipment, or to Be Rolled On, Not Recommended Use By Brush
  • Standards ASTM D217, FTMS 3005, FTMS 5309, ASTM D6184, ASTM D1743, ASTM D2266, ASTM D2596, ASTM DE595, ASTM D1478, ASTM D2512, ASTM D2595, ASTM D3336, ASTM D5707, ASTM D445, ASTM D2270, ASTM D97, ASTM D2714
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.