Skip Content

NC
KRYTOX

Black PTFE Extreme Pressure Grease, 0.5 oz., NLGI Grade: 2

  • Item# 35RR54
  • Mfr. Model# 250 AD
  • Catalog Page# N/A
  • UNSPSC# 15121902
Black PTFE Extreme Pressure Grease, 0.5 oz., NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $80.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Krytox™ 250 grease provides long-life, high temperature lubrication for aircraft fuel pumps, as well as helicopter hydraulic pump splines, to help prevent fretting corrosion and provide extended service life. It should be used for slow speed or heavily loaded applications where there is no danger of the molybdenum disulfide additive reacting with chemicals or causing contamination. Chemically inert. Will not cause elastomers or plastics to swell, shrink or crack. Nonflammable.

View More

Technical Specs

  • Item Extreme Pressure Grease
  • NLGI Grade 2
  • Base Oil Synthetic
  • Container Size 0.5 oz.
  • Lubricant NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color Black
  • Grease Container Syringe
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. 84 Degrees F
  • Max. Operating Temp. 600 Degrees F
  • Flash Point No
  • Four-Ball Wear Not Specified
  • Specific Gravity 1.89 to 1.93
  • Timken OK Load 30 lb.
  • Application Aerospace, Bearing, Valves, O-Ring Seals
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.