Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
KRYTOX

Black PTFE Extreme Pressure Grease, 0.5kg, NLGI Grade: 2

  • Item# 35RR53
  • Mfr. Model# 250 AC
  • Catalog Page# N/A
  • UNSPSC# 15121902
Black PTFE Extreme Pressure Grease, 0.5kg, NLGI Grade: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $2,596.00 / each

Get This Price

$2076.80

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DuPont™ Krytox® 250 AC fluorinated synthetic, PTFE-thickened aerospace grease is robust in harsh environments and delivers superior performance in the industry's intense and severe conditions. Contains molybdenum disulfide as an extreme-pressure additive for highly loaded gears and bearings. It should be used for slow speed or heavily loaded applications where there is no danger of the molybdenum disulfide additive reacting with chemicals or causing contamination. Offers superior lubricity, high load-carrying ability, and extra wear protection over its broad operating range, remaining effective at higher temperatures than hydrocarbon lubricants. Nontoxic, nonflammable, and chemically inert, it's compatible with plastics, elastomers, metals, and ceramics.

View More

Technical Specs

  • Item Extreme Pressure Grease
  • NLGI Grade 2
  • Base Oil Synthetic
  • Container Size 0.5kg
  • Lubricant NSF Rating Not Rated
  • Grease Thickener PTFE
  • Grease Color Black
  • Grease Container Jar
  • Lubricant Additives Molybdenum
  • Min. Operating Temp. 93 Degrees F
  • Max. Operating Temp. 550 Degrees F
  • Flash Point No
  • Four-Ball Wear Not Specified
  • Specific Gravity 1.89 to 1.93
  • Timken OK Load 30 lb.
  • Application Aerospace, Bearing, Valves, O-Ring Seals
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.