Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KRYLON

Water-Base Inverted Marking Chalk, White, 15 oz.

  • Item# 3KYT3
  • Mfr. Model# KWBC03505A
  • Catalog Page# N/A
  • UNSPSC# 31211507
Water-Base Inverted Marking Chalk, White, 15 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $9.06 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Inverted Marking Chalk
  • Base Type Water
  • Line Striping Aerosol Yes
  • Paint Color Family Whites
  • Color White
  • Size 15 oz.
  • Striping & Marking Paint & Chalk Item Inverted Marking Chalk
  • Paint and Primer Sub Category General Purpose Marking Chalk
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
  • Paint and Primer Application Method Spray
  • Coverage 14 sq. ft.
  • Net Weight 15 oz.
  • Dry Time 20 min.
  • Dry Time Tack Free 10 to 15 min.
  • Application Temperature 50 Degrees to 90 Degrees F
  • Exposure Conditions Mild to Moderate
  • VOC Content 867g/L
  • For Use With Inverted Sprayers or Alone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.