Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
KRYLON

Wheeled Marking Wand

  • Item# 3KYW3
  • Mfr. Model# K07096
  • Catalog Page# N/A
  • UNSPSC# 31211507
Wheeled Marking Wand close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $39.95 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Quik-Mark™ Wheeler Hand Held Marking Wand helps you apply inverted marking paints, quickly and efficiently, with a comfortable pistol grip that is engineered to help reduce finger fatigue and improve efficiency. A flag holder holds both short and long flags to help increase productivity. Constructed of durable, rugged plastic and lightweight steel.

View More

Technical Specs

  • Item Wheeled Marking Wand
  • Holds Can of Marking Paint or Chalk
  • Material of Construction Steel/Plastic
  • Overall Length 34"
  • For Use With APWA and Fluorescent Marking Paint
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Wheeled Marking Wand is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Worked great with paint bought along with wand. Now however, I can't seem to find the spray paint that works with the wand. The nozzle head won't activate.
Date published: 2014-07-30
  • y_2017, m_3, d_21, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_3KYW3, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.