Skip Content

WV
KRYLON

Water-Base Striping Paint, Athletic Yellow, 17 oz.

  • Item # 38EL83
  • My Part #
  • Mfr. Model # K08306004
  • Catalog Page # 1443
  • Catalog Group # J1451
  • UNSPSC # 31211507
Striping Paint,Athletic Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $2.76 / each

Web Price $7.20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.38 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Line-Up® striping paint provides crisp, clean lines and durable performance. This athletic field striping paint is a highly pigmented formula, fortified with optical brighteners for eye-catching lines that pop under stadium lighting. Crisp, sharp stripes in one pass. Will not harm grass or stunt its growth.

View More

Technical Specs

  • Item Striping Paint
  • Base Type Water
  • Line Striping Aerosol Yes
  • Paint Color Family Yellows
  • Color Athletic Yellow
  • Size 20 oz.
  • Striping and Marking Paint and Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Primer Surface Material Grass
  • Paint,Primer Application Method Spray
  • Coverage 602 Linear ft./2" Strip
  • Net Weight 17 oz.
  • Dry Time 2 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature Above 32 Degrees F
  • Exposure Conditions Exterior
  • VOC Content 379g/L
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.