Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
KRYLON

Turf Green Striping Paint, Water Base Type, 20 oz.

  • Item# 38EL81
  • Mfr. Model# K08317004
  • Catalog Page# 1729
  • Catalog Group# J1451
  • UNSPSC# 31211507
Turf Green Striping Paint, Water Base Type, 20 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $9.01 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.36 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Line-Up® striping paint provides crisp, clean lines and durable performance. This athletic field striping paint is a highly pigmented formula, fortified with optical brighteners for eye-catching lines that pop under stadium lighting. Crisp, sharp stripes in one pass. Will not harm grass or stunt its growth.

View More

Technical Specs

  • Item Striping Paint
  • Base Type Water
  • Line Stripping Aerosol Yes
  • Paint Color Family Greens
  • Color Turf Green
  • Size 20 oz.
  • Striping & Marking Paint & Chalk Item Striping Paint
  • Paint and Primer Sub Category General Purpose Striping Paint
  • Paint and Primer Surface Material Grass
  • Paint and Primer Application Method Marking Wheel, Spray
  • Coverage 602 Linear ft./2" Strip
  • Net Weight 17 oz.
  • Dry Time 2 hr.
  • Dry Time Tack Free 30 min.
  • Application Temperature Above 50 Degrees F
  • Exposure Conditions Exterior
  • VOC Content 410g/L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.