WV
KRYLON

Tough Coat Spray Paint in Stainless Steel Stainless Steel for Glass, Iron, Metal, Wood, 11 oz.

  • Item # 38EP63
  • My Part #
  • Mfr. Model # K02400000
  • Catalog Page # 1609
  • UNSPSC # 31211507
Tough Coat Spray Paint in Stainless Steel Stainless Steel for Glass, Iron, Metal, Wood, 11 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spray Paints

Product Details

Transforms ordinary surfaces to a stainless steel finish.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Tough Coat
  • Paint Color Family Silvers
  • Color Stainless Steel
  • Paint and Primer Finish Stainless Steel
  • Net Weight 11 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Glass,Iron,Metal,Wood
  • Base Type Solvent
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 168 hr.
  • Dry Time 10 min.
  • Coverage 25 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov