Skip Content

ST
KRYLON

Tough Coat Rust Preventative Spray Paint in Satin High Heat Black for Metal, Steel, 12 oz.

  • Item # 38ER13
  • My Part #
  • Mfr. Model # A00332
  • Catalog Page # 1608
  • Catalog Group # J1474
  • UNSPSC # 31211507
Tough Coat Rust Preventative Spray Paint in Satin High Heat Black for Metal, Steel, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough Coat® provides a tough, protective coating that resists chipping and peeling. Features EZ TOUCH® FANSPRAY® nozzle that provides a smooth and even paint coverage and dries within 15 minutes. Specially formulated for a variety of industrial applications. Ideal for light- to heavy-duty painting projects, both indoors and outdoors.

View More

Technical Specs

  • Item Rust Preventative Spray Paint
  • Paint Sub-Brand Tough Coat
  • Paint Color Family Blacks
  • Color High Heat Black
  • Paint and Primer Finish Satin
  • Net Weight 12 oz.
  • Spray Paints Item Rust Preventative Spray Paint
  • Paint,Primer Surface Material Metal,Steel
  • Base Type Solvent
  • Resin Type Acrylic Alkyd Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 1 hr.
  • Dry Time Recoat 4 hr.
  • Dry Time 15 min.
  • Coverage 20 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  •  

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.