Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
KRYLON

Synthetic Turf Paint Remover,5 gal.

  • Item # 10C179
  • My Part #
  • Mfr. Model # K08400005
  • Catalog Page # N/A
  • UNSPSC # 31211801
Synthetic Turf Paint Remover,5 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Synthetic Turf Striping Paint Remover
  • Base Type Solvent
  • Size 5 gal.
  • VOC Content VOC Free
  • Application Removes Line-Up Synthetic Turf Paint
  • Application Method Brush, Roll, Spray
  • Features Easy To Use
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.