Skip Content

WV
KRYLON

Super MAXX Spray Paint in Gloss Regal Blue for Ceramic, Glass, Metal, Plastic, Wood, 12 oz.

  • Item # 38EN24
  • My Part #
  • Mfr. Model # K08965000
  • Catalog Page # 1442
  • Catalog Group # J1464
  • UNSPSC # 31211507
Spray Paint,Gloss Regal Blue,25 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $8.03 / each

Web Price $8.45

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.97 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SUPERMAXX® spray paint provides maximum rust protection with no sanding or priming. Bonds to hard-to adhere surfaces, including most plastics and laminates. Easy-push spray tip makes application easy and helps prevent overspray.

View More

Technical Specs

  • Item Spray Paint
  • Paint Sub-Brand Super MAXX
  • Paint Color Family Blues
  • Color Regal Blue
  • Paint and Primer Finish Gloss
  • Net Weight 12 oz.
  • Spray Paints Item Spray Paint
  • Paint,Primer Surface Material Wood
  • Resin Type Alkyd Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 2 hr.
  • Dry Time Recoat 2 hr.
  • Dry Time 25 min.
  • Coverage 25 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Super MAXX Spray Paint in Gloss Regal Blue for Ceramic, Glass, Metal, Plastic, Wood, 12 oz. is rated 3.0 out of 5 by 2.
Rated 5 out of 5 by from Used on rusty steel and lead I used SuperMaxx to paint my 40 year old garden tractor's rusty steel wheels and rusty lead wheel weights. They were rusty and flaky so I did do a thorough wire wheel brushing. I did 4 thin coats with about 30 mins in between. Dried great, strong and shiny. It's been 8 months since I painted, has held up well. No rust coming through. Still looks good and has been knocked a bit too and the finish seems very strong. I'm going to do another tractor's wheels soon and again with SuperMaxx.
Date published: 2017-02-23
Rated 1 out of 5 by from Disappointed I have bought numerous Kylon products over the years and have been up until this point ,been impressed to say the least with their products. However, I recently purchased this product in semi-gloss black and had to strip and re-prepare the metal projects I applied it on. I have been painting cars and performing numerous automotive and motorcycle restorations for years so its not like I haven't spent my time around a gun or a rattle can before. No matter what I did with this product, IT WOULD NOT DRY!!! It stayed tacky for days and once somewhat dry, even rubbed off when you touched it. I tried numerous automotive prep tricks the first time and even went as far as purchasing 4 more cans thinking maybe it was just a bad can. All I am left with is two unfinished small projects that are now in desperate need of refinishing due to a poor product. I am not one to normally complain but considering the amount of time and prep that goes into making a finished produce "shine" (no pun intended") I am and will not recommend this product to anyone attempting to refinish or improve the littlest of projects. It will just cause you more work to finish something you probably didn't want to do in the first place.
Date published: 2017-02-03
  • y_2017, m_11, d_17, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_38EN24, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.