ST
KRYLON

Super MAXX Hammered Spray Paint in Hammered Black for Ceramic, Glass, Metal, Plastic, Wood, 12 oz.

  • Item # 38EM98
  • My Part #
  • Mfr. Model # K08985000
  • Catalog Page # 1608
  • Catalog Group # J1479
  • UNSPSC # 31211507
Super MAXX Hammered Spray Paint in Hammered Black for Ceramic, Glass, Metal, Plastic, Wood, 12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.03 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SUPERMAXX® spray paint provides maximum rust protection with no sanding or priming. Bonds to hard-to adhere surfaces, including most plastics and laminates. Easy-push spray tip makes application easy and helps prevent overspray.

View More

Technical Specs

  • Item Hammered Spray Paint
  • Paint Sub-Brand Super MAXX
  • Paint Color Family Blacks
  • Color Black
  • Paint and Primer Finish Hammered
  • Net Weight 12 oz.
  • Spray Paints Item Hammered Spray Paint
  • Paint,Primer Surface Material Ceramic,Glass,Metal,Plastic,Wood
  • Resin Type Alkyd Enamel
  • Application Temperature 50 to 85 Degrees F
  • Dry Time Tack Free 2 hr.
  • Dry Time Recoat 2 hr.
  • Dry Time 25 min.
  • Coverage 25 sq. ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Super MAXX Hammered Spray Paint in Hammered Black for Ceramic, Glass, Metal, Plastic, Wood, 12 oz. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Just bought 2 cans today! I'm looking forward to painting a wing Hammered Black for my Mustang - I will let you know how it turns out and upload photos.
Date published: 2016-08-10
  • y_2018, m_9, d_23, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_38EM98, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.