Skip Content

DV
KRYLON

Alkyd-Base Spray Primer, Gloss Gray, 12 oz.

  • Item # 38EP15
  • My Part #
  • Mfr. Model # K06903800
  • Catalog Page # N/A
  • Catalog Group # J1471
  • UNSPSC # 31211509
Spray Primer,Alkyd Enamel,Gray,12 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Rust Protector™ smooth, durable, rust-fighting finish. Superior corrosion protection, with or without primer. Features EZ Touch 360°® Dial Spray Tip.

View More

Technical Specs

  • Item Spray Primer
  • Paint Color Family Grays
  • Color Gray
  • Net Weight 12 oz.
  • Paint and Primer Finish Gloss
  • Dry Time 8 min.
  • Coverage 15-20 sq. ft.
  • Spray Primers Item Spray Primer
  • Paint and Primer Sub Category Spray Primer
  • Paint,Primer Surface Material Ceramic,Concrete,Masonry,Metal,Plaster,Wood
  • Resin Type Alkyd Enamel
  • Base Type Alkyd
  • Application Temperature Above 40 Degrees F
  • Dry Time Tack Free Anytime
  • Dry Time Recoat 2 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.